Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain.404 Pitch.063 Gauge Semi Chisel 68 Drive Link
- Mfr # B3EP-68E
- Zoro # G123949740
product price:Â
$
27.35
/ea
Key Features
Gauge
0.063 in
Number of Links
68
Sharpening Stone Included
No Sharpening Stone Included
Pitch
0.404 in
Type
B3EP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3EP-68E
- Zoro #
- G123949740
- UPC #
- -
- Country of Origin
- Unknown
- Gauge
- 0.063 in
- Number of Links
- 68
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 0.404 in
- Type
- B3EP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.