Carlton Chainsaw Chain.404 Pitch.063 Gauge Semi Chisel 74 Drive Link
- Mfr # B3EP-74E
- Zoro # G223949435
product price:Â
$
28.15
/ea
Key Features
Pitch
0.404 in
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.063 in
Bar Length Included
Bar Not Included
Type
B3EP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3EP-74E
- Zoro #
- G223949435
- UPC #
- -
- Country of Origin
- Unknown
- Pitch
- 0.404 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Chainsaw Chain
- Gauge
- 0.063 in
- Type
- B3EP
- Number of Links
- 74
Dimensions
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.