Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain.404 Pitch.080 Gauge Semi Chisel 78 Drive Link
- Mfr # B8HC-78E
- Zoro # G223949480
product price:Â
$
37.29
/ea
Key Features
Gauge
0.080 in
Type
B8HC
Number of Links
78
Pitch
0.404 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B8HC-78E
- Zoro #
- G223949480
- UPC #
- -
- Country of Origin
- Unknown
- Gauge
- 0.080 in
- Item
- Semi Chisel Chainsaw Chain
- Type
- B8HC
- Number of Links
- 78
- Pitch
- 0.404 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.