Shop FORESTER
See all product information
Create Account
CBD33FC-105E
- Mfr # CBD33FC-105E
- Zoro # G123951385
product price:Â
$
86.65
/ea
Key Features
Number of Links
105
Gauge
0.063 in
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Type
CBD33FC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD33FC-105E
- Zoro #
- G123951385
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 32 in
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 105
- Gauge
- 0.063 in
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- CBD33FC
- Item
- Carbide Full Chisel Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.