Shop FORESTER
See all product information
Create Account
CHAIN, 100ft 325-063 SEMI-CHISEL REDUCED KICKBACK
- Mfr # 23SCG-100
- Zoro # G223949114
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Type
23SCG
Pitch
0.325 in
Gauge
0.063 in
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23SCG-100
- Zoro #
- G223949114
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Type
- 23SCG
- Pitch
- 0.325 in
- Gauge
- 0.063 in
- Item
- Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.