Shop FORESTER
See all product information
Create Account
Chain, 3/8 Pitch.050 Gauge 114 Drive Link Chisel Pro Skip
- Mfr # 30FCS-114E
- Zoro # G723950429
product price:Â
$
31.35
/ea
Key Features
Compatible Bar Length
36 in
Type
30FCS
Pitch
3/8 in
Number of Links
114
File Size
13/64 in, 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30FCS-114E
- Zoro #
- G723950429
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 36 in
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Type
- 30FCS
- Item
- Full Chisel Full Skip Chainsaw Chain
- Pitch
- 3/8 in
- Number of Links
- 114
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.