Shop FORESTER
See all product information
Create Account
Chain, 3/8 Pitch.050 Gauge 115 Drive Link Chisel Pro Skip
- Mfr # 30FCS-115E
- Zoro # G523953156
product price:Â
$
31.65
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
36 in
Number of Links
115
File Size
13/64 in, 7/32 in
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30FCS-115E
- Zoro #
- G523953156
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 36 in
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 115
- Pitch
- 3/8 in
- Gauge
- 0.050 in
- Item
- Full Chisel Full Skip Chainsaw Chain
- Type
- 30FCS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.