Chain, 3/8 Pitch.050 Gauge 92 Drive Link Chisel Pro
- Mfr # 30FC-92E
- Zoro # G323953004
product price:Â
$
22.65
/ea
Key Features
File Size
13/64 in, 7/32 in
Bar Length Included
Bar Not Included
Compatible Bar Length
28 in
Number of Links
92
Type
30FC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30FC-92E
- Zoro #
- G323953004
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 28 in
Details
- Item
- Full Chisel Chainsaw Chain
- Number of Links
- 92
- Type
- 30FC
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Gauge
- 0.050 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.