Shop FORESTER
See all product information
Create Account
Chain, 3/8 Pitch.058 Gauage 68 Drive Link Semi Chisel
- Mfr # 38SC-68E
- Zoro # G023951935
product price:Â
$
16.39
/ea
Key Features
File Size
13/64 in, 7/32 in
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
18 in
Bar Length Included
Bar Not Included
Gauge
0.058 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38SC-68E
- Zoro #
- G023951935
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Compatible Bar Length
- 18 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.058 in
- Number of Links
- 68
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 3/8 in
- Type
- 38SC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.