Shop FORESTER
See all product information
Create Account
Chain, 3/8 Pitch.058 Gauage 72 Drive Link Semi Chisel
- Mfr # 38SC-72E
- Zoro # G823949958
product price:Â
$
17.35
/ea
Key Features
Type
38SC
Gauge
0.058 in
Bar Length Included
Bar Not Included
Pitch
3/8 in
Compatible Bar Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38SC-72E
- Zoro #
- G823949958
- UPC #
- -
- Country of Origin
- Unknown
- Type
- 38SC
- Gauge
- 0.058 in
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 72
- Item
- Semi Chisel Chainsaw Chain
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 20 in
- File Size
- 13/64 in, 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.