Chain, 66E 325 050 CHISEL PRO
- Mfr # 20FC-66E
- Zoro # G223949725
product price:Â
$
15.39
/ea
Key Features
File Size
3/16 in
Pitch
0.325 in
Compatible Bar Length
16 in
Type
20FC
Number of Links
66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20FC-66E
- Zoro #
- G223949725
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Compatible Bar Length
- 16 in
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 0.325 in
- Type
- 20FC
- Number of Links
- 66
- Item
- Full Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.