Shop FORESTER
See all product information
Create Account
CHAIN, 66E 325-058 SC ANSI
- Mfr # 28SCG-66E
- Zoro # G023949055
product price:Â
$
14.99
/ea
Key Features
Gauge
0.058 in
Number of Links
66
Pitch
0.325 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28SCG-66E
- Zoro #
- G023949055
- UPC #
- -
- Country of Origin
- Unknown
- Gauge
- 0.058 in
- Number of Links
- 66
- Pitch
- 0.325 in
- Item
- Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 28SCG
Dimensions
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.