Chain, 78E SEMI-CHISEL
- Mfr # 20SC-78E
- Zoro # G823952880
product price:Â
$
17.29
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
File Size
3/16 in
Pitch
0.325 in
Compatible Bar Length
20 in
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20SC-78E
- Zoro #
- G823952880
- UPC #
- -
- Country of Origin
- Unknown
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
- Item
- Semi Chisel Chainsaw Chain
- Gauge
- 0.050 in
- Type
- 20SC
- Number of Links
- 78
Dimensions
- File Size
- 3/16 in
- Compatible Bar Length
- 20 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.