Shop FORESTER
See all product information
Create Account
Chain 81E 325-063 Full Chisel Ripping
- Mfr # 23FCR-81E
- Zoro # G523950889
product price:Â
$
18.75
/ea
Key Features
Bar Length Included
Bar Not Included
Compatible Bar Length
20 in
Number of Links
81
Gauge
0.063 in
Type
23FCR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23FCR-81E
- Zoro #
- G523950889
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 20 in
- File Size
- 3/16 in
Details
- Item
- Full Chisel Ripping Chainsaw Chain
- Number of Links
- 81
- Gauge
- 0.063 in
- Type
- 23FCR
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.