Shop FORESTER
See all product information
Create Account
Chain.404.063 123E Semi Chisel
- Mfr # 63SC-123E
- Zoro # G723953260
product price:Â
$
43.15
/ea
Key Features
Bar Length Included
Bar Not Included
Number of Links
123
Type
63SC
Sharpening Stone Included
No Sharpening Stone Included
Pitch
0.404 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63SC-123E
- Zoro #
- G723953260
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 123
- Type
- 63SC
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 0.404 in
- Gauge
- 0.063 in