Shop FORESTER
See all product information
Create Account
Cutterless Chainsaw Chain 3/8 Pitch.050 Gauge 25ft Roll
- Mfr # NT30-25R
- Zoro # G423950026
product price:Â
$
95.25
/ea
Key Features
Type
NT30
Sharpening Stone Included
No Sharpening Stone Included
Pitch
3/8 in
Gauge
0.050 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT30-25R
- Zoro #
- G423950026
- UPC #
- -
- Country of Origin
- Unknown
- Type
- NT30
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Gauge
- 0.050 in
- Item
- Cutterless Chainsaw Chain
Dimensions
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.