Shop FORESTER
See all product information
Create Account
Cutterless Chainsaw Chain.325 Pitch.050 Gauge 78 Drive Link
- Mfr # NT20-78E
- Zoro # G423949587
product price:Â
$
15.19
/ea
Key Features
Number of Links
78
Sharpening Stone Included
No Sharpening Stone Included
Pitch
0.325 in
Type
NT20
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT20-78E
- Zoro #
- G423949587
- UPC #
- -
- Country of Origin
- Unknown
- Number of Links
- 78
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
- Item
- Cutterless Chainsaw Chain
- Type
- NT20
- Gauge
- 0.050 in
Dimensions
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.