OREGON CHAIN
- Mfr # S55
- Zoro # G223949145
product price:Â
$
11.85
/ea
Key Features
Type
91PX
Bar Length Included
Bar Not Included
Pitch
3/8 in
Compatible Bar Length
16 in
Compatible Chainsaw Manufacturer
Craftsman, Mastercraft, McCulloch, Olympyk, Poulan, Power Fist, Stihl, Troy-Bilt, Wen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S55
- Zoro #
- G223949145
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 16 in
- File Size
- 5/32 in
Details
- Type
- 91PX
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
- Craftsman, Mastercraft, McCulloch, Olympyk, Poulan, Power Fist, Stihl, Troy-Bilt, Wen
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chamfer Chisel Chain
- Number of Links
- 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.