OREGON SAW CHAIN, 2PACK, 3/8 EXT. 56DL
- Mfr # S56T
- Zoro # G723948969
product price:Â
$
21.15
/ea
Key Features
File Size
5/32 in
Number of Links
56
Gauge
0.050 in
Compatible Chainsaw Manufacturer
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S56T
- Zoro #
- G723948969
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Chamfer Chisel Chain
- Number of Links
- 56
- Gauge
- 0.050 in
- Compatible Chainsaw Manufacturer
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 91PX
Dimensions
- File Size
- 5/32 in
- Compatible Bar Length
- 16 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.