Saw Chain, Low Kickback Chain, 20 in L Bar, 0.05 in, 325 in TPI/Pitch, 78-Link CMXGZAT25078B2
- Mfr # CL25078BD
- Zoro # G823952378
product price:Â
$
13.25
/ea
Key Features
Pitch
0.325 in
Number of Links
78
Compatible Bar Length
20 in
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL25078BD
- Zoro #
- G823952378
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 20 in
Details
- Pitch
- 0.325 in
- Item
- Low Kickback Chain
- Number of Links
- 78
- Gauge
- 0.050 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.