Kellogg Plastics 150304 1.5 in. Holiday & Christmas Indoor & Outdoor LED- Gold - Pinecone

  • Mfr # 150304

  • Zoro # G403717809


product price:  $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150304
Zoro #
G403717809
UPC #
098719636504
Country of Origin
China

Description

Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.

Specifications
  • Color: Gold
  • Bulb Quantity: 25
  • Bulb Base Type: Pinecone
  • Light kit Length: 16.67'
  • Light Kit Spacing: 8"
  • Light Kit Wire Color: Green
  • Amps: 2.4
  • String Wattage: 0.02
  • Product Material: Plastic
  • Bulb Size & Shape: Pinecone 1-1/2" length, 1-1/2" base
  • Dimensions: 6.5" H x 2.25" W x 9.25" L
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.