
Kellogg Plastics 45314 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Green
Mfr # 45314
Zoro # G703718414
product price:Â $16.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45314
Zoro #
G703718414
UPC #
764437408074
Country of Origin
China
Description
Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.
Specifications- Color: Green
- Bulb Quantity: 20
- Bulb Base Type: Auto & Boat
- Light kit Length: 26'
- Light Kit Spacing: 4"
- Light Kit Wire Color: Green
- Amps: 12 volt
- Product Material: Plastic
- Bulb Size & Shape: Bulb 1/4" long, 1/4" diameter
- Dimensions: 10.25" H x 2" W x 8" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.