Shop FOREVER BRIGHT
Create Account
Kellogg Plastics 45622 0.25 in. Holiday & Christmas Indoor & Outdoor M5 Base LED- Red- White & Blue
Mfr # 45622
Zoro # G503718256
product price:Â
$
29.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45622
- Zoro #
- G503718256
- UPC #
- 764437404090
- Country of Origin
- China
Description
Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.
Specifications- Color: Red & White & Blue
- Bulb Quantity: 70
- Bulb Base Type: 5M
- Light kit Length: 24'
- Light Kit Spacing: 4"
- Light Kit Wire Color: Green
- Amps: 4.8
- String Wattage: 0.04
- Product Material: Plastic
- Bulb Size & Shape: Bulb 1/4" long, 1/4" diameter
- Dimensions: 7" H x 2.25" W x 9.75" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov