Kellogg Plastics 51422 Holiday & Christmas Indoor & Outdoor LED- Red & White & Blue - Star

  • Mfr # 51422

  • Zoro # G903717774


product price:  $44.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51422
Zoro #
G903717774
UPC #
764437406032
Country of Origin
China

Description

Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.

Specifications
  • Color: Red & White & Blue
  • Bulb Quantity: 35
  • Bulb Base Type: Star
  • Light kit Length: 12'
  • Light Kit Spacing: 4"
  • Light Kit Wire Color: Green
  • Amps: 2.4
  • String Wattage: 0.02
  • Product Material: Plastic
  • Bulb Size & Shape: Star 5 points 1-1/4" diameter
  • Dimensions: 5.75" H x 2" W x 8" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.