#10-24 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 3/4 in Length, 100 PK

  • Mfr # FBBHSCAPS102434P100

  • Zoro # G9582085


product price:  $30.69
/pk 100, $0.31/ea

Key Features

Button Head
Hex Drive
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
1/8 in
Tensile Strength
55,000 psi
Standards
ANSI B1.13M 1979
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBBHSCAPS102434P100
Zoro #
G9582085
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Screw Length
3/4 in
Drive Size
1/8 in
Head Height
0.156 in
Thread Length
3/4 in
Vented Hole Size
Not Vented
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.406 in
Length
3/4 in
Dia./Thread Size
#10-24
Head Dia.
0.4063 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
Tensile Strength
55,000 psi
Standards
ANSI B1.13M 1979
System of Measurement
Inch
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Self-Locking Element
No
Rockwell Hardness
B100
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
ASME B1.13M
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Fastener Finish
Advanced Corrosion Resistance
Basic Material
Stainless Steel
Min. Tensile Strength
55,000 psi
Screw Head Type
Button
Fastener Industry Standards
ANSI B1.13M 1979
Material Grade
18-8

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size #10-24, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.156 in, Head Diameter 0.406 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B1.13M, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products