#10-24 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 3/8 in Length, 100 PK

  • Mfr # FBBHSCAPS102438P100

  • Zoro # G0255766


product price:  $24.49
/pk 100, $0.24/ea

Key Features

Button Head
Hex Drive
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
5/32 in
Tensile Strength
100,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBBHSCAPS102438P100
Zoro #
G0255766
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Screw Length
3/8 in
Drive Size
5/32 in
Head Height
0.062 in
Thread Length
3/8 in
Min. Thread Length
3/8 in
Head Diameter
0.312 in
Minimum Thread Length
3/8 in
Dia./Thread Size
#10-24
Head Dia.
0.3125 in
Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
Tensile Strength
100,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
250 Degrees F
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Direction
Right Hand
Thread Style
Fully Threaded
Self-Locking Element
No
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Material Grade/Class
18-8
Maximum Temperature
250 Degrees F
Pack Size
Small Pack
Material Quality Standards
ASTM F879
Dimensional Standards
ASME B18.3
Screw Head Type
Button
Min. Tensile Strength
100,000 psi
Fastener Finish
Advanced Corrosion Resistance
Fastener Industry Standards
ASME B18.3, ASTM F879
Screw Style
Socket Head Cap Screw
Material Grade
18-8
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size #10-24, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.062 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products