#10-24 Socket Head Cap Screw, Socket, NL-19 18-8 Stainless Steel, 3/4 in Length, 100 PK

  • Mfr # FBSCAPS102434P100

  • Zoro # G0255495


product price: $25.29
/pk 100, $0.25/ea

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
5/32 in
Tensile Strength
80,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBSCAPS102434P100
Zoro #
G0255495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Screw Length
3/4 in
Drive Size
5/32 in
Thread Length
3/4 in
Head Height
0.19 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.312 in
Dia./Thread Size
#10-24
Head Dia.
0.3125 in
Length
3/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
B80 to C32
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Temp. Range
-65 Degrees to 300 Degrees F
Self-Locking Element
No
Thread Type
Coarse
Material Grade/Class
18-8
Minimum Temperature
-65 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Temperature
300 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Material Grade
18-8
Fastener Industry Standards
ASME B18.3
Fastener Finish
Advanced Corrosion Resistance
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
80,000 psi
Basic Material
Stainless Steel
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size #10-24, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products