Shop FOREVERBOLT
See all product information
Create Account
#10-32 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 1/2 in Length, 100 PK
Mfr # FBFTBHSCAPS103212P100
Zoro # G0255748
product price:Â
$
30.19
/pk 100, $0.30/ea
Key Features
Button Head
Hex Drive
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
5/32 in
Tensile Strength
100,000 psi
Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBFTBHSCAPS103212P100
- Zoro #
- G0255748
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-32
- Screw Length
- 1/2 in
- Drive Size
- 5/32 in
- Head Height
- 0.062 in
- Thread Length
- 1/2 in
- Min. Thread Length
- 1/2 in
- Minimum Thread Length
- 1/2 in
- Head Diameter
- 0.312 in
- Length
- 1/2 in
- Head Dia.
- 0.3125 in
- Dia./Thread Size
- #10-32
- Fastener Length
- 1/2 in
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size #10-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.062 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.