#10-32 Socket Head Cap Screw, Socket, NL-19 18-8 Stainless Steel, 1/2 in Length, 100 PK

  • Mfr # FBFTSCAPS103212P100

  • Zoro # G0255477


product price:  $25.59
/pk 100, $0.26/ea

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
5/32 in
Tensile Strength
80,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFTSCAPS103212P100
Zoro #
G0255477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Screw Length
1/2 in
Drive Size
5/32 in
Head Height
0.19 in
Thread Length
1/2 in
Min. Thread Length
1/2 in
Head Diameter
0.312 in
Fastener Length
1/2 in
Minimum Thread Length
1/2 in
Dia./Thread Size
#10-32
Head Dia.
0.3125 in
Length
1/2 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-65 Degrees to 300 Degrees F
Rockwell Hardness
B80 to C32
Thread Style
Fully Threaded
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Self-Locking Element
No
Thread Type
Fine
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Material Grade/Class
18-8
Fastener Finish
Advanced Corrosion Resistance
Screw Head Type
Cylindrical
Min. Tensile Strength
80,000 psi
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3
Basic Material
Stainless Steel
Material Grade
18-8

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size #10-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.