1/4"-20 Socket Head Cap Screw, Button, NL-19 316 Stainless Steel, 1 in Length, 25 PK
Mfr # FB3BHSCAP14201P25
Zoro # G115820958
product price:Â $20.39
/pk 25, $0.82/eaKey Features
Button Head
Hex Drive
Thread Size
1/4"-20
Material
316 Stainless Steel
Finish
NL-19
Drive Size
5/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB3BHSCAP14201P25
Zoro #
G115820958
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Screw Length
1 in
Drive Size
5/32 in
Head Height
0.16 in
Fastener Length
1 in
Minimum Thread Length
1 in
Head Diameter
0.486 in
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
316
Description
Socket Head Cap Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.