1/4"-20 Socket Head Cap Screw, Socket, NL-19 18-8 Stainless Steel, 1-1/2 in Length, 25 PK

  • Mfr # FBSCAPS1420112P25

  • Zoro # G0551157


product price: $24.35
/pk 25, $0.97/ea

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
3/16 in
Tensile Strength
80,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBSCAPS1420112P25
Zoro #
G0551157
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Screw Length
1-1/2 in
Drive Size
3/16 in
Thread Length
1 1/2 in
Head Height
0.25 in
Min. Thread Length
1 1/2 in
Head Diameter
0.375 in
Minimum Thread Length
1-1/2 in
Head Dia.
0.375 in
Dia./Thread Size
1/4"-20
Length
1 1/2 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Self-Locking Element
No
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Rockwell Hardness
B80 to C32
Temp. Range
-65 Degrees to 300 Degrees F
Thread Type
Coarse
Minimum Temperature
-65 Degrees F
Material Grade/Class
18-8
Resistance Properties
Corrosion Resistant
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Fastener Industry Standards
ASME B18.3
Fastener Finish
Advanced Corrosion Resistance
Material Grade
18-8
Min. Tensile Strength
80,000 psi
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size 1/4 In.-20, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products