1/4"-20 Socket Head Cap Screw, Socket, NL-19 18-8 Stainless Steel, 1-1/4 in Length, 10 PK

  • Mfr # FB3SCAPS1420114P10

  • Zoro # G2676016


product price: $10.65
/pk 10, $1.07/ea

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
5/32 in
Tensile Strength
80,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB3SCAPS1420114P10
Zoro #
G2676016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Screw Length
1-1/4 in
Drive Size
5/32 in
Thread Length
1 1/4 in
Head Height
0.25 in
Min. Thread Length
1 1/4 in
Minimum Thread Length
1-1/4 in
Head Diameter
0.375 in
Dia./Thread Size
1/4"-20
Length
1 1/4 in
Head Dia.
0.375 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Self-Locking Element
No
Temp. Range
-65 Degrees to 300 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
B80 to C32
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Material Grade/Class
18-8
Min. Tensile Strength
80,000 psi
Fastener Finish
Advanced Corrosion Resistance
Fastener Industry Standards
ASME B18.3
Material Grade
18-8
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size 1/4 In.-20, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products