18-8, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK
Mfr # FBHEXB3410112P5
Zoro # G0256271
product price:Â $30.15
/pk 5, $6.03/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FBHEXB3410112P5
Zoro #
G0256271
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
3/4"-10
Fastener Length
1-1/2 in
Head Width
1-1/8 in
Min. Thread Length
1 1/2 in
Head Height
15/32 in
Drive Size
1 1/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
3/4"-10
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/4 In.-10, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.