18-8, 5/8"-11 Hex Head Cap Screw, NL-19 Stainless Steel, 2-1/4 in L, 5 PK
- Mfr # FBHEXB5811214P5
- Zoro # G0256387
product price:Â
$
25.85
/pk of 5, $5.17/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
15/16 in
Material
Stainless Steel
Finish
NL-19
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBHEXB5811214P5
- Zoro #
- G0256387
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- NL-19
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Rockwell Hardness
- HRB80
- Threadlocker Minimum Temperature
- 5/8"-11
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 2-1/4 in
- Head Width
- 15/16 in
- Head Height
- 25/64 in
- Min. Thread Length
- 1 1/2 in
- Drive Size
- 15/16 in
- Screw Size
- 5/8 in
- Overall Length
- 2 1/4 in
- Minimum Thread Length
- 1 1/2 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.