CAD
316, 1/2"-13 Hex Head Cap Screw, NL-19 Stainless Steel, 1-1/2 in L, 10 PK
- Mfr # FB3HEXB1213112P10
- Zoro # G0256606
CAD Available
product price:Â
$
30.75
/pk of 10, $3.08/ea
Key Features
External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3HEXB1213112P10
- Zoro #
- G0256606
- UPC #
- -
- Country of Origin
- Thailand
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- NL-19
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRB80
- Thread Type
- Coarse
- Threadlocker Minimum Temperature
- 1/2"-13
- Globally Sourced
- Globally Sourced
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1-1/2 in
- Head Width
- 3/4 in
- Min. Thread Length
- 1 1/2 in
- Head Height
- 5/16 in
- Drive Size
- 3/4 in
- Overall Length
- 1 1/2 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.