316, 3/8"-16 Hex Head Cap Screw, NL-19 Stainless Steel, 1-1/4 in L, 25 PK

  • Mfr # FB3HEXB3816114P25

  • Zoro # G0256947


product price:  $33.79
/pk 25, $1.35/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FB3HEXB3816114P25
Zoro #
G0256947
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Width
9/16 in
Min. Thread Length
1 1/4 in
Head Height
15/64 in
Drive Size
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB80
Threadlocker Minimum Temperature
3/8"-16
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

The FOREVERBOLT - FB3HEXB3816114P25 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. Made from Stainless Steel grade 316, these screws are used in a variety of industrial applications such as construction, manufacturing, and engineering projects. The external hex drive requires an appropriately shaped wrench or socket for installation or removal.

  • Drive Size: With a drive size of 9/16 inch, it is compatible with common tools found across industries.
  • Fastener Length: The length of this screw is 1-1/4 inches, indicating its potential insertion depth.
  • Finish: It features an NL-19 finish, associated with improved durability and corrosion resistance.
  • Globally Sourced: These screws are globally sourced, offering a range of quality and price options.
  • Material Grade/Class: The material grade/class is 316, associated with high strength and hardness properties applicable to different uses.
  • Rockwell Hardness: With a Rockwell Hardness rating HRB80, these screws have been rated for good resistance to penetration under certain conditions.
  • Tensile Strength: A tensile strength of 85,000 psi suggests suitability for demanding tasks within specified limits
  • Thread Direction & Type: Right hand thread direction allows clockwise tightening. The UNC (Coarse) thread type fits into pre-drilled holes or materials as per the specifications provided by the manufacturer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products