Shop FOREVERBOLT
See all product information
Create Account
316, 3/8"-16 Hex Head Cap Screw, NL-19 Stainless Steel, 1-3/4 in L, 10 PK
- Mfr # FB3HEXB3816134P10
- Zoro # G0256895
product price:Â
$
20.59
/pk of 10, $2.06/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Stainless Steel
Finish
NL-19
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3HEXB3816134P10
- Zoro #
- G0256895
- UPC #
- -
- Country of Origin
- Thailand
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- NL-19
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRB80
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Threadlocker Minimum Temperature
- 3/8"-16
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-3/4 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Min. Thread Length
- 1 in
- Drive Size
- 9/16 in
- Overall Length
- 1 3/4 in
- Minimum Thread Length
- 1 in
- Screw Size
- 3/8 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.