316, 5/8"-11 Hex Head Cap Screw, NL-19 Stainless Steel, 6 in L
Mfr # FB3HEXB58116
Zoro # G0256280
product price:Â $22.29
/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
15/16 in
Material
Stainless Steel
Finish
NL-19
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB3HEXB58116
Zoro #
G0256280
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
5/8"-11
Fastener Length
6 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Drive Size
15/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
NL-19
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB80
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/8"-11
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 5/8 In.-11, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.