CAD Drawings
Download CAD Files
316, 3/8"-16 Hex Head Cap Screw, NL-19 Stainless Steel, 1 in L, 25 PK
Mfr # FB3HEXB38161P25
Zoro # G0256971
CAD Available
product price:Â $25.19
/pk 25, $1.01/eaKey Features
External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
9/16 in
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB3HEXB38161P25
Zoro #
G0256971
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Drive Size
9/16 in
Details
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Description
The FOREVERBOLT - FB3HEXB38161P25 is a type of Hex Head Cap Screw, characterized by its hexagonal-shaped head. This fastener is intended for use in joining materials in a variety of industrial applications. Its role is typically seen within construction, manufacturing, and engineering projects. It's made from stainless steel material grade 316 which determines its strength, durability and corrosion resistance.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 1 inch, it indicates how deep into a material it can be inserted for secure fastening.
- Finish: The NL-19 finish is applied with the intention of improving durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
- Material Grade/Class: The 316 grade indicates strength, hardness and resistance properties suitable for industrial applications.
- Rockwell Hardness: It has a Rockwell Hardness measurement of HRB80 which could suggest high hardness or resistance to penetration. This might contribute towards its overall performance and longevity
- Standards: Adheres to ASME B18.2.1 standards ensuring uniformity in design, performance and safety across similar products used by industry professionals
- Tensile Strength: Tensile strength measures at 85,000 psi under testing conditions; this may suggest suitability for certain industrial applications."
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.