3/8"-16 Socket Head Cap Screw, Socket, NL-19 18-8 Stainless Steel, 3/4 in Length, 25 PK

  • Mfr # FBSCAPS381634P25

  • Zoro # G0255346


product price: $18.49
/pk 25, $0.74/ea

Key Features

Socket Head
Hex Drive
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
7/32 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBSCAPS381634P25
Zoro #
G0255346
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
3/8"-16
Screw Length
3/4 in
Drive Size
7/32 in
Head Height
0.375 in
Thread Length
3/4 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.562 in
Dia./Thread Size
3/8"-16
Length
3/4 in
Head Dia.
0.5625 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Self-Locking Element
No
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Temp. Range
-65 Degrees to 300 Degrees F
Rockwell Hardness
B70 to B95
Thread Type
Coarse
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Minimum Temperature
-65 Degrees F
Material Grade/Class
18-8
Resistance Properties
Corrosion Resistant
Dimensional Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Material Grade
18-8
Fastener Industry Standards
ASME B18.3
Fastener Finish
Advanced Corrosion Resistance
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Min. Tensile Strength
80,000 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products