#4-40 Socket Head Cap Screw, Flat, NL-19 316 Stainless Steel, 3/4 in Length, 50 PK
- Mfr # FB3FHSHEADS44034P50
- Zoro # G715821034
product price:Â
$
12.89
/pk of 50, $0.26/ea
Key Features
Flat Head
Hex Drive
Thread Size
#4-40
Screw Length
3/4 in
Material
316 Stainless Steel
Finish
NL-19
Drive Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3FHSHEADS44034P50
- Zoro #
- G715821034
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- NL-19
- Head Type
- Flat
- Drive Type
- Hex
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.3
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Countersink Angle
- 82 Degrees
- Tensile Strength
- 100,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #4-40
- Screw Length
- 3/4 in
- Drive Size
- 3/32 in
- Fastener Length
- 3/4 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 0.057 in
- Head Diameter
- 0.219 in
Description
Socket Head Cap Screws, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.