5/16"-18 Socket Head Cap Screw, Flat, NL-19 18-8 Stainless Steel, 1-1/4 in Length, 25 PK

  • Mfr # FBFHEADS51618114P25

  • Zoro # G0255617


product price:  $18.39
/pk 25, $0.74/ea

Key Features

Flat Head
Hex Drive
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
3/16 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFHEADS51618114P25
Zoro #
G0255617
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Screw Length
1-1/4 in
Drive Size
3/16 in
Thread Length
1.05 in
Head Height
0.198 in
Min. Thread Length
1 13/250 in
Minimum Thread Length
1-3/64 in
Head Diameter
0.656 in
Dia./Thread Size
5/16"-18
Head Dia.
0.656 in
Length
1 1/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Flat
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-65 Degrees to 300 Degrees F
Head Angle (Deg.)
82 Degrees
Thread Style
Fully Threaded
Self-Locking Element
No
Rockwell Hardness
B70 to B95
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Maximum Temperature
300 Degrees F
Material Grade/Class
18-8
Minimum Temperature
-65 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Fastener Industry Standards
ASME B18.3
Basic Material
Stainless Steel
Min. Tensile Strength
80,000 psi
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Material Grade
18-8
Fastener Finish
Advanced Corrosion Resistance

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size 5/16 In.-18, Minimum Thread Length 1 3/64 in, Fastener Length 1 1/4 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products