5/16"-18 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 3/4 in Length, 25 PK

  • Mfr # FBBHSCAPS5161834P25

  • Zoro # G0551190


product price:  $20.15
/pk 25, $0.81/ea

Key Features

Button Head
Hex Drive
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
3/16 in
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBBHSCAPS5161834P25
Zoro #
G0551190
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
5/16"-18
Screw Length
3/4 in
Drive Size
3/16 in
Head Height
0.312 in
Thread Length
3/4 in
Min. Thread Length
3/4 in
Head Diameter
0.437 in
Minimum Thread Length
3/4 in
Head Dia.
0.4375 in
Dia./Thread Size
5/16"-18
Length
3/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
Tensile Strength
100,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B81
Self-Locking Element
No
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Type
Coarse
Material Grade/Class
18-8
Pack Size
Small Pack
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Resistance Properties
Corrosion Resistant
Material Quality Standards
ASTM F879
Dimensional Standards
ASME B18.3
Fastener Industry Standards
ASME B18.3, ASTM F879
Screw Head Type
Button
Min. Tensile Strength
100,000 psi
Fastener Finish
Advanced Corrosion Resistance
Material Grade
18-8
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size 5/16 In.-18, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.