Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-18 Socket Head Cap Screw, Socket, NL-19 18-8 Stainless Steel, 1 in Length, 25 PK

  • Mfr # FBSCAPS516181P25

  • Zoro # G0551139


product price: $18.79
/pk 25, $0.75/ea

Key Features

Socket Head
Hex Drive
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
1/4 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBSCAPS516181P25
Zoro #
G0551139
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
5/16"-18
Screw Length
1 in
Drive Size
1/4 in
Head Height
0.312 in
Thread Length
1 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Head Diameter
0.468 in
Length
1 in
Dia./Thread Size
5/16"-18
Head Dia.
0.4688 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Temp. Range
-65 Degrees to 300 Degrees F
Rockwell Hardness
B80 to C32
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Self-Locking Element
No
Thread Type
Coarse
Minimum Temperature
-65 Degrees F
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Pack Size
Small Pack
Maximum Temperature
300 Degrees F
Resistance Properties
Corrosion Resistant
Min. Tensile Strength
80,000 psi
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3
Basic Material
Stainless Steel
Fastener Finish
Advanced Corrosion Resistance
Material Grade
18-8

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size 5/16 In.-18, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.312 in, Head Diameter 0.468 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.