#6-32 Socket Head Cap Screw, Socket, NL-19 316 Stainless Steel, 1/2 in Length, 25 PK
- Mfr # FB3SHCS63212P25
- Zoro # G115821047
product price:Â
$
10.69
/pk of 25, $0.43/ea
Key Features
Socket Head
Hex Drive
Thread Size
#6-32
Material
316 Stainless Steel
Finish
NL-19
Drive Size
7/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB3SHCS63212P25
- Zoro #
- G115821047
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #6-32
- Screw Length
- 1/2 in
- Drive Size
- 7/64 in
- Minimum Thread Length
- 1/2 in
- Head Height
- 0.12 in
- Fastener Length
- 1/2 in
- Head Diameter
- 0.275 in
Details
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- NL-19
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Tensile Strength
- 100,000 psi
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.3
- Shell Material
- Stainless Steel
Description
Socket Head Cap Screws, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.