#8-32 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 3/4 in Length, 100 PK

  • Mfr # FBBHSCAPS83234P100

  • Zoro # G9582356


product price:  $33.45
/pk 100, $0.33/ea

Key Features

Button Head
Hex Drive
Thread Size
#8-32
Screw Length
3/4 in
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBBHSCAPS83234P100
Zoro #
G9582356
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Screw Length
3/4 in
Drive Size
3/32 in
Thread Length
3/4 in
Head Height
0.109 in
Vented Hole Size
Not Vented
Min. Thread Length
3/4 in
Head Diameter
0.359 in
Minimum Thread Length
3/4 in
Head Dia.
0.3594 in
Length
3/4 in
Dia./Thread Size
#8-32

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
Tensile Strength
55,000 psi
Standards
ANSI B1.13M 1979
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B100
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Self-Locking Element
No
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B1.13M
Min. Tensile Strength
55,000 psi
Screw Head Type
Button
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Advanced Corrosion Resistance
Fastener Industry Standards
ANSI B1.13M 1979

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size #8-32, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.109 in, Head Diameter 0.359 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B1.13M, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products