#8-32 Socket Head Cap Screw, Flat, NL-19 316 Stainless Steel, 3/8 in Length, 50 PK
Mfr # FB3FHSHEADS83238P50
Zoro # G115820989
product price:Â $16.19
/pk 50, $0.32/eaKey Features
Flat Head
Hex Drive
Thread Size
#8-32
Material
316 Stainless Steel
Finish
NL-19
Drive Size
1/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB3FHSHEADS83238P50
Zoro #
G115820989
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Screw Length
3/8 in
Drive Size
1/8 in
Minimum Thread Length
3/8 in
Head Height
0.086 in
Fastener Length
3/8 in
Head Diameter
0.323 in
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
NL-19
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
316
Description
Socket Head Cap Screws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.