#8-32 x 1/2 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK
- Mfr # FBFHMSP83212P100
- Zoro # G0255915
product price:Â
$
23.99
/pk of 100, $0.24/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
NL-19
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBFHMSP83212P100
- Zoro #
- G0255915
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- NL-19
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Head Angle (Deg.)
- 82-80
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Pack Size
- Small
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.3
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1/2 in
- Drive Size
- #2
- Head Height
- 0.1 in
- Head Dia.
- 0.312 to 0.285 in
- Maximum Head Height
- 3/32 in
- Head Width
- 0.312 in
- Screw Size
- #8
- Maximum Head Width
- 5/16 in
- Overall Length
- 1/2 in
- Recommended Hole Size
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish NL-19, Drive Phillips, Thread Size #8-32, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.