Shop FOREVERBOLT
See all product information
Create Account
A2, M12-1.75 Hex Head Cap Screw, NL-19 Stainless Steel, 35 mm L, 10 PK
- Mfr # FBMHEXB1217535P10
- Zoro # G0255991
product price:Â
$
20.45
/pk of 10, $2.05/ea
Key Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Stainless Steel
Finish
NL-19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBMHEXB1217535P10
- Zoro #
- G0255991
- UPC #
- -
- Country of Origin
- Thailand
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A2
- Material
- Stainless Steel
- Finish
- NL-19
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Tensile Strength
- 101,500 psi
- Thread Type
- Coarse
- Dimensional Standards
- DIN 933
- Threadlocker Minimum Temperature
- M12-1.75
- Globally Sourced
- Globally Sourced
- Threadlocker Maximum Temperature
- 1.75 mm
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- DIN 933
- Fastener Industry Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 35 mm
- Head Width
- 19 mm
- Min. Thread Length
- 35 mm
- Head Height
- 7.5 mm
- Head and Washer Height
- 7.5 mm
- Drive Size
- 19 mm
- Screw Size
- M12
- Minimum Thread Length
- 35 mm
- Overall Length
- 35 mm
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M12-1.75, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.