Shop FOREVERBOLT
See all product information
Create Account
A2, M8-1.25 Hex Head Cap Screw, NL-19 Stainless Steel, 35 mm L, 25 PK
- Mfr # FBMHEXB812535P25
- Zoro # G0256046
product price:Â
$
29.15
/pk of 25, $1.17/ea
Key Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Fastener Length
35 mm
Head Width
13 mm
Material
Stainless Steel
Finish
NL-19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBMHEXB812535P25
- Zoro #
- G0256046
- UPC #
- -
- Country of Origin
- India
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A2
- Material
- Stainless Steel
- Finish
- NL-19
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 101,500 psi
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M8-1.25
- Threadlocker Maximum Temperature
- 1.25 mm
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Dimensional Standards
- DIN 933
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 35 mm
- Head Width
- 13 mm
- Min. Thread Length
- 35 mm
- Head Height
- 5.3 mm
- Drive Size
- 13 mm
- Minimum Thread Length
- 35 mm
- Overall Length
- 35 mm
- Screw Size
- M8
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M8-1.25, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.